Fast Acting Fuse

Item #: 0571578

Cat #: FLU011M

UPC: 079458108187

$ 110.96 EA
Company wide:
0 in stock
Documents & Guides
LFU FLU011M FUS 1000V AC/DC Q

Overview

LFU FLU011M FUS 1000V AC/DC Q

The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.

Also known as: 079458108187, FLU011M, LFUFLU011M

Specifications

Speed: Fast Acting
Volts DC: 1000
Type: Fuse
Amps: 11
Standards: California Proposition 65
Volts AC: 1000
Speed: Fast Acting
Type: Fuse
Standards: California Proposition 65
Volts DC: 1000
Amps: 11
Volts AC: 1000