Wall Duct Cover, Flush, Steel, 30"

Item #: 0571577

Cat #: CP10-F30

UPC: 786564152446

Company wide:
0 in stock
Documents & Guides
Wall Duct Cover, Flush, Steel, 30"

Overview

Wall Duct Cover, Flush, Steel, 30"
Also known as: 786564152446, CP10-F30, WMDCP10F30

Specifications

Length: 30 in
Color: Gray
Material: Steel
Length: 30 in
Material: Steel
Color: Gray