Midget, Fast Acting, Fuse

Item #: 0571574

Cat #: FLU.440M

UPC: 079458108170

$ 90.63 EA
Company wide:
0 in stock
Documents & Guides
LFU FLU.440M FUS 1000V AC/DC

Overview

LFU FLU.440M FUS 1000V AC/DC

The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.

Also known as: 079458108170, FLU.440M, LFUFLU.440M

Specifications

Speed: Fast Acting
Type: Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Fuse
Standards: California Proposition 65