5 Amps, 500VAC, T/D Midget w/Tabs

Item #: 0571531

Cat #: FLQ005HXR

UPC: 079458949636

$ 78.02 EA
Company wide:
0 in stock
Documents & Guides
5 Amps, 500VAC, Industrial & Electrical Fuses T/D Midget w/Tabs

Overview

5 Amps, 500VAC, Industrial & Electrical Fuses T/D Midget w/Tabs

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458949636, FLQ005HXR, LFUFLQ005HR

Specifications

Volts AC: 500
Amps: 5
Speed: Time Delay
Type: Fuse, General Purpose
Class: Midget
Standards: California Proposition 65
Volts AC: 500
Speed: Time Delay
Class: Midget
Amps: 5
Type: Fuse, General Purpose
Standards: California Proposition 65