Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, Bronze

Item #: 0571526

Cat #: 5103-2

UPC: 050169510322

$ 11.23 EA
Company wide:
123 in stock
Documents & Guides
Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Bronze.

Overview

Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Bronze.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware

Also known as: 050169510322, 5103-2, RAC51032

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Color: Bronze
Finish: Bronze