0.187 Amps, 500VAC, T/D Midget w/Tabs

Item #: 0571510

Cat #: FLQ.187HXR

UPC: 079458949513

$ 75.18 EA
Company wide:
0 in stock
Documents & Guides
0.187 Amps, 500VAC, Industrial & Electrical Fuses T/D Midget w/Tabs

Overview

0.187 Amps, 500VAC, Industrial & Electrical Fuses T/D Midget w/Tabs

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458949513, FLQ.187HXR, LFUFLQ.187HR

Specifications

Amps: 0.187
Volts AC: 500
Speed: Time Delay
Type: Fuse
Class: Midget
Standards: California Proposition 65
Amps: 0.187
Speed: Time Delay
Class: Midget
Volts AC: 500
Type: Fuse
Standards: California Proposition 65