3.2 Amps, 125VAC, Pin Indicating Midget

Item #: 0571498

Cat #: FLA03.2

UPC: 079458130492

Company wide:
0 in stock
Documents & Guides
3.2 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

3.2 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130492, FLA03.2, LFUFLA03.2

Specifications

Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Amps: 3.200
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Pin Indicating
Class: Midget
Speed: Slow Blow, Time Lag
Volts AC: 125
Amps: 3.200
Standards: California Proposition 65