Terminal Strip, 8-Pole, 22-14 AWG

Item #: 0571497

Cat #: 89-308

UPC: 783250893089

$ 23.37 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Terminal Strip; Wire Size: 22 - 14 Awg; Spacing: 0.375 In; Amperage Rating: 20 Amp; Voltage Rating: 150 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 8; Torque Rating: 9 In-lb; Terminal Screw Size: 8

Overview

Ideal; Terminal Strip; Wire Size: 22 - 14 Awg; Spacing: 0.375 In; Amperage Rating: 20 Amp; Voltage Rating: 150 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 8; Torque Rating: 9 In-lb; Terminal Screw Size: 8
Also known as: 783250893089, 89-308, IDE89308

Specifications

IP/NEMA Rating: IP66, NEMA 4
Poles: 8
Color: Gray
Material: Steel
Standards: California Proposition 65
Allowable Gauge Range: 16
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Standards: California Proposition 65
Poles: 8
Material: Steel
Allowable Gauge Range: 16