200A, 80VDC 125VAC, Automotive Fuses

Item #: 0571431

Cat #: CNN200E

UPC: 079458183290

$ 151.07 EA
Company wide:
0 in stock
Documents & Guides
200 Amps, 80VDC 125VAC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

200 Amps, 80VDC 125VAC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

CNN_E fuses are rated for applications up to 80 VDC. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage. The CNN_E is considered very fast-acting for quicker reaction time. Features & Benefits: 80 VDC Protection; Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Applications: Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458183290, CNN200E, LFUCNN200E

Specifications

Type: Limiter Fuse
Amps: 60
Type: Limiter Fuse
Amps: 60