10A, 48 VDC, Automotive Fuses

Item #: 0571411

Cat #: CNN010

UPC: 079458008913

$ 170.72 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

10 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008913, CNN010, LFUCNN010

Specifications

Type: Automotive, Fuse, Fork Liift Truck
Speed: Fast Acting
Amps: 10
Volts DC: 48
Type: Automotive, Fuse, Fork Liift Truck
Amps: 10
Speed: Fast Acting
Volts DC: 48