1.25 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571402

Cat #: CCMR1.25HXP

UPC: 079458968484

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

1.25 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968484, CCMR1.25HXP, LFUCCMR1.25HP

Specifications

Material: Fiber
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Diameter: 0.410 in
Length: 1.500 in
Amps: 1.250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Material: Fiber
Class: CC
Volts DC: 300
Diameter: 0.410 in
Amps: 1.250
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA