HazLoc Sounder, 110dB @ 10', Gray

Item #: 0571398

Cat #: 300GCX-024

UPC: 782979200352

$ 2055.00 EA
Company wide:
0 in stock
Sounder, Hazardous Location, 24 Volt AC / DC, .67 Amp, 110 Decibel @ 10 Feet, NEMA 4X, Gray

Overview

Sounder, Hazardous Location, 24 Volt AC / DC, .67 Amp, 110 Decibel @ 10 Feet, NEMA 4X, Gray

Model 300GCX SelecTone® Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moisture-proof gaskets provide protection from the elements. SelecTone Amplified Speakers are used individually or as part of a plant-wide emergency notification system. Model UTM Universal Tone Module with 32 tones, or model TM33-SD Custom Tone Module is plugged into a single SelecTone Amplified Speaker for stand-alone use or into a SelecTone Command Unit for plant-wide signaling.

Also known as: 782979200352, 300GCX-024, FED300GCX024

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Amps: 0.670
Volts DC: 24
Color: Gray
Mounting: Surface
Amps: 0.670