4.5 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571397

Cat #: CCMR04.5HXP

UPC: 079458968613

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
4.5 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

4.5 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968613, CCMR04.5HXP, LFUCCMR04.5HP

Specifications

Type: Industrial, Fuse
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 4.500
Type: Industrial, Fuse
Volts AC: 600
Standards: California Proposition 65
Class: CC
Speed: Slow Blow, Time Lag
Amps: 4.500