30 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571395

Cat #: CCMR030.HXP

UPC: 079458968767

$ 61.80 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

30 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968767, CCMR030.HXP, LFUCCMR030HP

Specifications

Type: Industrial, Fuse
Amps: 30
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Class: CC
Speed: Slow Blow, Time Lag
Amps: 30
Volts AC: 600
Standards: California Proposition 65