Liquidtight Cordgrip, 35 Series, 0.230 - 0.395", Nylon, Black

Item #: 0571388

Cat #: 3213

UPC:

Company wide:
0 in stock
Documents & Guides
Liquidtight Cordgrip, Straight-Thru Type, 35 Series, 0.230 - 0.395 Inch, IP68 Rated, PG Hubs With Integral Sealing Ring, Nylon, Black.

Overview

Liquidtight Cordgrip, Straight-Thru Type, 35 Series, 0.230 - 0.395 Inch, IP68 Rated, PG Hubs With Integral Sealing Ring, Nylon, Black.
Also known as: 3213, HEY3213

Specifications

Material: Nylon
Diameter Range: 0.230 - 0.395 in
Material: Nylon
Diameter Range: 0.230 - 0.395 in