20 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571386

Cat #: CCMR020.HXP

UPC: 079458968743

$ 61.80 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

20 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968743, CCMR020.HXP, LFUCCMR020HP

Specifications

Type: Industrial, Fuse
Amps: 20
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Class: CC
Speed: Slow Blow, Time Lag
Amps: 20
Volts AC: 600
Standards: California Proposition 65