12 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571379

Cat #: CCMR012.HXP

UPC: 079458968712

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

12 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968712, CCMR012.HXP, LFUCCMR012HP

Specifications

Type: Industrial, Fuse
Amps: 12
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Class: CC
Speed: Slow Blow, Time Lag
Amps: 12
Volts AC: 600
Standards: California Proposition 65