10 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571378

Cat #: CCMR010.HXP

UPC: 079458968705

$ 58.42 EA
Company wide:
68 in stock
Documents & Guides
10 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

10 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968705, CCMR010.HXP, LFUCCMR010HP

Specifications

Amps: 10
Type: Industrial, Fuse
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 10
Class: CC
Speed: Slow Blow, Time Lag
Type: Industrial, Fuse
Volts AC: 600
Standards: California Proposition 65