9 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571371

Cat #: CCMR009.HXP

UPC: 079458968699

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

9 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968699, CCMR009.HXP, LFUCCMR009HP

Specifications

Type: Industrial, Fuse
Class: CC
Volts AC: 600
Amps: 9
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Volts AC: 600
Speed: Slow Blow, Time Lag
Class: CC
Amps: 9
Standards: California Proposition 65