7 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571369

Cat #: CCMR007.HXP

UPC: 079458968668

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

7 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968668, CCMR007.HXP, LFUCCMR007HP

Specifications

Amps: 7
Type: Industrial, Fuse
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 7
Class: CC
Speed: Slow Blow, Time Lag
Type: Industrial, Fuse
Volts AC: 600
Standards: California Proposition 65