4 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571364

Cat #: CCMR004.HXP

UPC: 079458968606

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

4 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968606, CCMR004.HXP, LFUCCMR004HP

Features & Benefits

  • The Cable Runway Ceiling Support Kit supports ladder rack from ceiling
  • The components are available separately or can be purchased as a kit
  • The six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment
  • The kit requires surface mounting hardware, which is not included
  • Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit Rack Runway Bracket Kit, LRWBK item finish Plated with a material of Steel.

Specifications

Amps: 4
Type: Industrial, Fuse
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 4
Class: CC
Speed: Slow Blow, Time Lag
Type: Industrial, Fuse
Volts AC: 600
Standards: California Proposition 65