0.2 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0571349

Cat #: CCMR.200HP

UPC: 079458968415

$ 58.42 EA
Company wide:
0 in stock
Documents & Guides
0.2 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

0.2 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968415, CCMR.200HP, LFUCCMR.200HP

Specifications

Type: Industrial, Fuse
Amps: 0.200
Class: CC
Volts AC: 600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Industrial, Fuse
Class: CC
Speed: Slow Blow, Time Lag
Amps: 0.200
Volts AC: 600
Standards: California Proposition 65