40 Amp, 125V, Automotive Fuses

Item #: 0571347

Cat #: CCL040

UPC: 079458008661

Call for price
Company wide:
0 in stock
Documents & Guides
40 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

40 Amp, 125V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008661, CCL040, LFUCCL040

Specifications

Speed: Fast Acting
Volts DC: 125
Type: Fuse, Fork Liift Truck
Amps: 40
Speed: Fast Acting
Type: Fuse, Fork Liift Truck
Volts DC: 125
Amps: 40