160 Amp, 130V, Automotive Fuses

Item #: 0571340

Cat #: CCK160

UPC: 079458008586

Call for price
Company wide:
0 in stock
Documents & Guides
160 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

160 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008586, CCK160, LFUCCK160

Specifications

Volts DC: 130
Speed: Fast Acting
Amps: 160
Type: Fuse, Fork Liift Truck
Volts DC: 130
Amps: 160
Speed: Fast Acting
Type: Fuse, Fork Liift Truck