30 Amp, 130V, Automotive Fuses

Item #: 0571334

Cat #: CCK030

UPC: 079458008456

Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

30 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008456, CCK030, LFUCCK030

Specifications

Volts DC: 130
Speed: Time Delay, Slow Blow
Amps: 30
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 130
Amps: 30
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA