2 Amp, 130V, Automotive Fuses

Item #: 0571319

Cat #: CCK002

UPC: 079458008395

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

2 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008395, CCK002, LFUCCK002

Specifications

Type: Automotive, Fuse
Volts DC: 130
Speed: Fast Acting
Amps: 2
Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 130
Amps: 2