150 Amp, 32V, Automotive Fuses

Item #: 0571315

Cat #: CBO150

UPC: 079458008371

Call for price
Company wide:
0 in stock
Documents & Guides
150 Amp, 32V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

150 Amp, 32V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008371, CBO150, LFUCBO150

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Fork Liift Truck
Amps: 150
Speed: Fast Acting
Type: Fuse, Fork Liift Truck
Volts DC: 32
Amps: 150