.2A, 600VAC, Midget, Fast-Acting

Item #: 0571304

Cat #: BLS.200

UPC: 079458120189

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
.2 Amp, 600VAC, 1 3/8" long Fast-Acting Special Midget Fuses

Overview

.2 Amp, 600VAC, 1 3/8" long Fast-Acting Special Midget Fuses

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120189, BLS.200, LFUBLS.200

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Industrial, Fuse
Standards: California Proposition 65