Cartridge Fuses AGW 7AG BOX 6A

Item #: 0571299

Cat #: AGW6

UPC: 079458005202

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 6A

Overview

Cartridge Fuses AGW 7AG BOX 6A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005202, AGW6, LFUAGW6

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65