Cartridge Fuses AGW 7AG BOX 5A

Item #: 0571298

Cat #: AGW5

UPC: 079458005196

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 5A

Overview

Cartridge Fuses AGW 7AG BOX 5A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005196, AGW5, LFUAGW5

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65