Cartridge Fuses AGW 7AG BOX 20A

Item #: 0571296

Cat #: AGW20

UPC: 079458005226

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 20A

Overview

Cartridge Fuses AGW 7AG BOX 20A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005226, AGW20, LFUAGW20

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 20
Standards: California Proposition 65
Speed: Fast Acting
Amps: 20
Type: Fuse, Electronic
Standards: California Proposition 65