Cartridge Fuses AGW 7AG BOX 2.5A

Item #: 0571295

Cat #: AGW2.5

UPC: 079458005165

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 2.5A

Overview

Cartridge Fuses AGW 7AG BOX 2.5A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005165, AGW2.5, LFUAGW2.5

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Material: Glass
Standards: California Proposition 65
Type: Automotive, Fuse
Material: Glass
Speed: Fast Acting
Standards: California Proposition 65