Cartridge Fuses AGW 7AG BOX 1.5A

Item #: 0571293

Cat #: AGW1.5

UPC: 079458005158

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 1.5A

Overview

Cartridge Fuses AGW 7AG BOX 1.5A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005158, AGW1.5, LFUAGW1.5

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.500
Standards: California Proposition 65
Speed: Fast Acting
Amps: 1.500
Type: Fuse, Electronic
Standards: California Proposition 65