Cartridge Fuses AGW 7AG BOX 1A

Item #: 0571292

Cat #: AGW1

UPC: 079458005141

$ 1.37 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGW 7AG BOX 1A

Overview

Cartridge Fuses AGW 7AG BOX 1A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005141, AGW1, LFUAGW1

Specifications

Speed: Fast Acting
Type: Fuse, Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Cartridge