Cartridge Fuses AGU 5AG Box 60A

Item #: 0571291

Cat #: AGU60

UPC: 079458005677

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 60A

Overview

Cartridge Fuses AGU 5AG Box 60A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005677, AGU60, LFUAGU60

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 32
Amps: 60
Standards: California Proposition 65
Type: Automotive, Fuse
Volts DC: 32
Standards: California Proposition 65
Speed: Fast Acting
Amps: 60