Cartridge Fuses AGU 5AG Box 50A

Item #: 0571290

Cat #: AGU50

UPC: 079458005660

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 50A

Overview

Cartridge Fuses AGU 5AG Box 50A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005660, AGU50, LFUAGU50

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65