Cartridge Fuses AGU 5AG Box 35A

Item #: 0571284

Cat #: AGU35

UPC: 079458005646

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 35A

Overview

Cartridge Fuses AGU 5AG Box 35A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005646, AGU35, LFUAGU35

Specifications

Amps: 35
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 35
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65