Cartridge Fuses AGU 5AG Box 20A

Item #: 0571280

Cat #: AGU20

UPC: 079458005615

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 20A

Overview

Cartridge Fuses AGU 5AG Box 20A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005615, AGU20, LFUAGU20

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic