18/6 FPL Non-shielded Fire Alarm Cable

Item #: 0571278

Cat #: 41581008

UPC: 619172060370

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 6-Conductor, FPL/CL2, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.345", Conductor Colors: Black, Red, Yellow, Green, Brown, Blue. Jacket Color: Black, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 6-Conductor, FPL/CL2, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.345", Conductor Colors: Black, Red, Yellow, Green, Brown, Blue. Jacket Color: Black, Reel Length: 1000 ft.
Also known as: 619172060370, 41581008, 186FPLNBKSTRRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 6
Jacket: Plenum
Shielding: Unshielded
Stranding: Stranded
Color: Red
Volts AC: 300
Material: Copper
Jacket: Plenum
Stranding: Stranded
Gauge: 18 AWG
Length: 1000 ft
Conductors: 6
Shielding: Unshielded