Cartridge Fuses AGU 5AG Box 15A

Item #: 0571277

Cat #: AGU15

UPC: 079458005608

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 15A

Overview

Cartridge Fuses AGU 5AG Box 15A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005608, AGU15, LFUAGU15

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic