Cartridge Fuses AGU 5AG Box 10A

Item #: 0571272

Cat #: AGU10

UPC: 079458005592

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses AGU 5AG Box 10A

Overview

Cartridge Fuses AGU 5AG Box 10A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005592, AGU10, LFUAGU10

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 10
Standards: California Proposition 65