1A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571268

Cat #: AGC8

UPC: 079458005073

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

10 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005073, AGC8, LFUAGC8

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Material: Glass
Standards: California Proposition 65
Type: Automotive, Fuse
Material: Glass
Speed: Fast Acting
Standards: California Proposition 65