7.5A, 250VAC, Glass, Fast-Acting

Item #: 0571267

Cat #: AGC7.5

UPC: 079458005066

$ 0.99 EA
Company wide:
30 in stock
Documents & Guides
No Documents Available
7.5 Amp, 250 Volt AC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

7.5 Amp, 250 Volt AC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005066, AGC7.5, LFUAGC7.5

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 7.500
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 7.500