Double-throw, 100 A, Three-wire, 240 Vac

Item #: 0571264

Cat #: DT223URH-N

UPC: 782114886854

$ 618.30 EA
Company wide:
0 in stock
Eaton General duty double-throw safety switch, 100 A, Compact design, Includes neutral, NEMA 3R, Painted galvanized steel, Rainproof, Non-fusible, Two-pole, Three-wire, 240 Vac

Overview

Eaton General duty double-throw safety switch, 100 A, Compact design, Includes neutral, NEMA 3R, Painted galvanized steel, Rainproof, Non-fusible, Two-pole, Three-wire, 240 Vac

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartridge) and non-fusible switches are available.

Also known as: 782114886854, DT223URH-N, CUTDT223URHN

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R