6A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571262

Cat #: AGC6

UPC: 079458005059

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

6 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005059, AGC6, LFUAGC6

Specifications

Amps: 6
Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 32
Standards: California Proposition 65
Amps: 6
Volts DC: 32
Volts AC: 32
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65