4A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571256

Cat #: AGC4

UPC: 079458005035

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

4 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005035, AGC4, LFUAGC4

Specifications

Type: Automotive, Fuse
Amps: 4
Volts DC: 32
Volts AC: 32
Standards: California Proposition 65
Type: Automotive, Fuse
Volts DC: 32
Standards: California Proposition 65
Amps: 4
Volts AC: 32