1A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571254

Cat #: AGC30

UPC: 079458005127

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

35 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005127, AGC30, LFUAGC30

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65