1A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571251

Cat #: AGC20

UPC: 079458005103

$ 0.92 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

25 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005103, AGC20, LFUAGC20

Specifications

Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65
Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)