PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 7M LEAD

Item #: 0571249

Cat #: SMB12MM

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 7M LEAD

Overview

PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 7M LEAD
Also known as: SMB12MM, BANSMB12MM

Specifications

Mounting: Surface
Mounting: Surface