1A, 32VAC/DC, Glass, Fast-Acting

Item #: 0571242

Cat #: AGC1

UPC: 079458004984

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

1 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458004984, AGC1, LFUAGC1

Specifications

Speed: Fast Acting
Amps: 1
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 32
Standards: California Proposition 65
Speed: Fast Acting
Volts DC: 32
Volts AC: 32
Amps: 1
Type: Fuse, Electronic
Standards: California Proposition 65